Buy more than* S$200* and get FREE SHIPPING

  • Steel-wire plating wire bevel brush

Steel-wire plating wire bevel brush BN-3

4.00 (1)
Item.#
07656031
Mfr.#
BN-3
Package Qty.
1PC
Ship pack of
1
30.70 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Purpose
Please use for surface polishing, deburring, substrate polishing of welding work, and paint peeling.Also, is ideal for polishing corners and uneven pieces
Compatible Tool
Electric-pneumatic tool grinder
Specification
With Liability insurance coverage
Screw Diameter (MxP)
16x2.0
Outer Diameter (phi mm)
135
Wire Diameter (phi mm)
0.25
Caution
Always use safety goggles and devices when working.
Material
Than the yellow line (STC)
Metal Fittings Diameter (mm)
85
Grinding Wheel Diameter (phi mm)
150
Trim Length (mm)
30.0
Maximum Rotation Speed (min-1[r. p.m])
8000
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Shine in the tank welding line.
4
From Japan
On 2010-01-06 15:02:48
When you are improved so as not missing the omission of the steel wire is often another Cho, I'm happy.
This review is about item#07656013.