Buy more than* S$200* and get FREE SHIPPING

  • Steel-wire plating wire bevel brush

Steel-wire plating wire bevel brush BN-4

4.00 (1)
Item.#
07656047
Mfr.#
BN-4
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Purpose
Please use for surface polishing, deburring, substrate polishing of welding work, and paint peeling.Also, is ideal for polishing corners and uneven pieces
Trim Length (mm)
38.0
Maximum Rotation Speed (min-1[r. p.m])
7500
Material
Than the yellow line (STC)
Metal Fittings Diameter (mm)
100
Grinding Wheel Diameter (phi mm)
180 205
Caution
Always use safety goggles and devices when working.
Wire Diameter (phi mm)
0.35
Compatible Tool
Electric-pneumatic tool grinder
Specification
With Liability insurance coverage
Screw Diameter (MxP)
16x2.0
Outer Diameter (phi mm)
165
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Shine in tank weld line.
4
From Japan
On 2010-01-06 15:02:48
I am glad if the steel wire is coming out and there is much improvement so that it will not come off again.
This review is about item#07656013.