Buy more than* S$200* and get FREE SHIPPING

  • Steel-wire bevel brush

Steel-wire bevel brush BN-5

3.00 (1)
Item.#
07656056
Mfr.#
BN-5
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Please use for surface polishing, deburring, substrate polishing of welding work, and paint peeling.Also, is ideal for polishing corners and uneven pieces
Wire Diameter (phi mm)
0.30
Compatible Tool
Electric and pneumatic tool grinder
Specification
With Liability insurance coverage
Screw Diameter (MxP)
10x1.5
Outer Diameter (phi mm)
85
Caution
Always use safety goggles and devices when working.
Material
Steel wire (SW)
Maximum Rotation Speed (min-1[r. p.m])
12000
Type
The bevel brush for power tools
Metal Fittings Diameter (mm)
65
Grinding Wheel Diameter (phi mm)
100
Trim Length (mm)
13.0
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
3
From Japan
On 2017-07-10 08:52:54
I was saved because this type of brush was not sold quite well. Especially usable as usual without problems.
This review is about item#07656056.