Buy more than* S$200* and get FREE SHIPPING

  • Steel-wire bevel brush

Steel-wire bevel brush BN-7

3.00 (1)
Item.#
07656074
Mfr.#
BN-7
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
Please use for surface polishing, deburring, substrate polishing of welding work, and paint peeling.Also, is ideal for polishing corners and uneven pieces
Compatible Tool
Electric-pneumatic tool grinder
Metal Fittings Diameter (mm)
85
Grinding Wheel Diameter (phi mm)
150
Trim Length (mm)
30.0
Maximum Rotation Speed (min-1[r. p.m])
8000
Material
Steel wire (SW)
Specification
With Liability insurance coverage
Screw Diameter (MxP)
16x2.0
Outer Diameter (phi mm)
135
Wire Diameter (phi mm)
0.30
Caution
Always use safety goggles and devices when working.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
3
From Japan
On 2017-07-10 08:52:54
I was saved because this type of brush was not sold quite well. Especially usable as usual without problems.
This review is about item#07656056.