Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel-wire bevel brush

Steel-wire bevel brush BN-8

3.00 (1)
Item.#
07656083
Mfr.#
BN-8
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Please use for surface polishing, deburring, substrate polishing of welding work, and paint peeling.Also, is ideal for polishing corners and uneven pieces
Maximum Rotation Speed (min-1[r. p.m])
7500
Type
Power Tool Beberuburashi
Metal Fittings Diameter (mm)
100
Grinding Wheel Diameter (phi mm)
180 205
Trim Length (mm)
38
Caution
Use safety goggles and other safety equipment during work.
Material
Steel wire (SW)
Compatible Tool
Electric air tool grinder
Specification
With compensatory insurance
Screw Diameter (MxP)
16x2.0
Outer Diameter (phi mm)
165
Wire Diameter (phi mm)
0.5
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
3
From Japan
On 2017-07-10 08:52:54
I was saved because this type of brush was not sold quite well. Especially usable as usual without problems.
This review is about item#07656056.