Buy more than* S$200* and get FREE SHIPPING

  • SUS304 Stainless steel bevel brush

SUS304 Stainless steel bevel brush BN-9

Item.#
07656092
Mfr.#
BN-9
Package Qty.
1PC
Ship pack of
1
28.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Please use for surface polishing, deburring, substrate polishing of welding work, and paint peeling.Also, is ideal for polishing corners and uneven pieces
Wire Diameter (phi mm)
0.30
Compatible Tool
Electric and pneumatic tool grinder
Type
The bevel brush for power tools
Metal Fittings Diameter (mm)
65
Grinding Wheel Diameter (phi mm)
100
Trim Length (mm)
13.0
Caution
Always use safety goggles and devices when working.
Maximum Rotation Speed (min-1[r. p.m])
12000
Material
Stainless lines (SUS304)
Specification
With compensatory insurance
Screw Diameter (MxP)
10x1.5
Outer Diameter (phi mm)
85