Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • SUS304 Stainless steel bevel brush

SUS304 Stainless steel bevel brush BN-10

5.00 (1)
Item.#
07656101
Mfr.#
BN-10
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Purpose
Please use for surface polishing, deburring, substrate polishing of welding work, and paint peeling.Also, is ideal for polishing corners and uneven pieces
Outer Diameter (phi mm)
105
Wire Diameter (phi mm)
0.30
Compatible Tool
Electric and pneumatic tool grinder
Type
The bevel brush for power tools
Metal Fittings Diameter (mm)
70
Grinding Wheel Diameter (phi mm)
125
Caution
Always use safety goggles and devices when working.
Trim Length (mm)
23.0
Maximum Rotation Speed (min-1[r. p.m])
9500
Material
Stainless steel wires (SUS304)
Specification
With Liability insurance coverage
Screw Diameter (MxP)
16x2.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To rust remover
5
From Japan
On 2017-11-01 19:42:38
The bevel brush is very appreciative as it lasts long as the brush is hard to come off.
This review is about item#7656092.