Buy more than* S$200* and get FREE SHIPPING

  • SUS304 Stainless steel bevel brush

SUS304 Stainless steel bevel brush BN-11

5.00 (1)
Item.#
07656117
Mfr.#
BN-11
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-06-05
Now we ship to...
...see all
Item Feature
Purpose
Please use for surface polishing, deburring, substrate polishing of welding work, and paint peeling.Also, is ideal for polishing corners and uneven pieces
Specification
With Liability insurance coverage
Screw Diameter (MxP)
16x2.0
Outer Diameter (phi mm)
135
Wire Diameter (phi mm)
0.30
Compatible Tool
Electric-pneumatic tool grinder
Caution
Always use safety goggles and devices when working.
Metal Fittings Diameter (mm)
85
Grinding Wheel Diameter (phi mm)
150
Trim Length (mm)
30.0
Maximum Rotation Speed (min-1[r. p.m])
8000
Material
Stainless steel wire (SUS304)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To rust remover
5
From Japan
On 2017-11-01 19:42:38
The bevel brush is very appreciative as it lasts long as the brush is hard to come off.
This review is about item#7656092.