Buy more than* S$200* and get FREE SHIPPING

  • SUS304 Stainless steel bevel brush

SUS304 Stainless steel bevel brush BN-12

Item.#
07656126
Mfr.#
BN-12
Package Qty.
1PC
Ship pack of
1
68.31 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Purpose
Please use for surface polishing, deburring, substrate polishing of welding work, and paint peeling.Also, is ideal for polishing corners and uneven pieces
Trim Length (mm)
38.0
Maximum Rotation Speed (min-1[r. p.m])
7500
Material
Stainless steel wire (SUS304)
Metal Fittings Diameter (mm)
100
Grinding Wheel Diameter (phi mm)
180 205
Caution
Always use safety goggles and devices when working.
Wire Diameter (phi mm)
0.50
Compatible Tool
Electric-pneumatic tool grinder
Specification
With Liability insurance coverage
Screw Diameter (MxP)
16x2.0
Outer Diameter (phi mm)
165