Buy more than* S$200* and get FREE SHIPPING

  • Steel-wire twist bevel brush

Steel-wire twist bevel brush BN-13

Item.#
07656135
Mfr.#
BN-13
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Please use for surface polishing, deburring, substrate polishing of welding work, and paint peeling.Also, is ideal for polishing corners and uneven pieces
Material
Steel wire (SW)
Specification
With Liability insurance coverage
Screw Diameter (MxP)
10x1.5
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
12000
Type
The bevel brush for power tools
Wire Diameter (phi mm)
0.50
Caution
Always use safety goggles and devices when working.
Metal Fittings Diameter (mm)
65
Grinding Wheel Diameter (phi mm)
100
Trim Length (mm)
25.0
Compatible Tool
Electric and pneumatic tool grinder