Buy more than* S$200* and get FREE SHIPPING

  • Steel-wire twist bevel brush

Steel-wire twist bevel brush BN-14

Item.#
07656144
Mfr.#
BN-14
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Purpose
Please use for surface polishing, deburring, substrate polishing of welding work, and paint peeling.Also, is ideal for polishing corners and uneven pieces
Material
Steel wire (SW)
Specification
With Liability insurance coverage
Grinding Wheel Diameter (phi mm)
125
Trim Length (mm)
25.0
Compatible Tool
Electric-pneumatic tool grinder
Wire Diameter (phi mm)
0.50
Caution
Always use safety goggles and devices when working.
Screw Diameter (MxP)
16x2.0
Outer Diameter (phi mm)
120
Maximum Rotation Speed (min-1[r. p.m])
9500
Metal Fittings Diameter (mm)
70