Buy more than* S$200* and get FREE SHIPPING

  • Steel-wire twist bevel brush

Steel-wire twist bevel brush BN-16

Item.#
07656162
Mfr.#
BN-16
Package Qty.
1PC
Ship pack of
1
84.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Purpose
Please use for surface polishing, deburring, substrate polishing of welding work, and paint peeling.Also, is ideal for polishing corners and uneven pieces
Material
Steel wire (SW)
Specification
With Liability insurance coverage
Metal Fittings Diameter (mm)
100
Grinding Wheel Diameter (phi mm)
180 205
Trim Length (mm)
40.0
Wire Diameter (phi mm)
0.50
Caution
Always use safety goggles and devices when working.
Compatible Tool
Electric-pneumatic tool grinder
Screw Diameter (MxP)
16x2.0
Outer Diameter (phi mm)
165
Maximum Rotation Speed (min-1[r. p.m])
7500