Buy more than* S$200* and get FREE SHIPPING

  • SUS304 Stainless steel twist bevel brush

SUS304 Stainless steel twist bevel brush BN-17

Item.#
07656171
Mfr.#
BN-17
Package Qty.
1PC
Ship pack of
1
79.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Use safety goggles and other safety equipment when working.
Wire Diameter (phi mm)
0.50
Maximum Rotation Speed (min-1[r. p.m])
12000
Material
Stainless steel wires (SUS304)
Specification
With Liability insurance coverage
Screw Diameter (MxP)
10x1.5
Outer Diameter (phi mm)
100
Purpose
Please use for surface polishing, deburring, substrate polishing of welding work, and paint peeling.Also, is ideal for polishing corners and uneven pieces
Trim Length (mm)
25.0
Compatible Tool
Electric and pneumatic tool grinder
Type
The bevel brush for power tools
Metal Fittings Diameter (mm)
65
Grinding Wheel Diameter (phi mm)
100