Buy more than* S$200* and get FREE SHIPPING

  • SUS304 Stainless steel twist bevel brush

SUS304 Stainless steel twist bevel brush BN-18

Item.#
07656187
Mfr.#
BN-18
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Caution
Use safety goggles and other safety equipment when working.
Wire Diameter (phi mm)
0.50
Metal Fittings Diameter (mm)
70
Grinding Wheel Diameter (phi mm)
125
Trim Length (mm)
25.0
Compatible Tool
Electric-pneumatic tool grinder
Purpose
Please use for surface polishing, deburring, substrate polishing of welding work, and paint peeling.Also, is ideal for polishing corners and uneven pieces
Specification
With compensatory insurance
Screw Diameter (MxP)
16x2.0
Outer Diameter (phi mm)
120
Maximum Rotation Speed (min-1[r. p.m])
9500
Material
Stainless steel wire (SUS304)