Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SUS304 Stainless steel twist bevel brush

SUS304 Stainless steel twist bevel brush BN-19

Item.#
07656196
Mfr.#
BN-19
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Caution
Use safety goggles and other safety equipment when working.
Wire Diameter (phi mm)
0.50
Specification
With Liability insurance coverage
Screw Diameter (MxP)
16x2.0
Outer Diameter (phi mm)
135
Maximum Rotation Speed (min-1[r. p.m])
8000
Purpose
Please use for surface polishing, deburring, substrate polishing of welding work, and paint peeling.Also, is ideal for polishing corners and uneven pieces
Material
Stainless steel wire (SUS304)
Metal Fittings Diameter (mm)
85
Grinding Wheel Diameter (phi mm)
150
Trim Length (mm)
30.0
Compatible Tool
Electric-pneumatic tool grinder