Buy more than* S$200* and get FREE SHIPPING

  • SUS304 Stainless steel twist bevel brush

SUS304 Stainless steel twist bevel brush BN-20

Item.#
07656205
Mfr.#
BN-20
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Caution
Use safety goggles and other safety equipment when working.
Wire Diameter (phi mm)
0.50
Grinding Wheel Diameter (phi mm)
180 205
Trim Length (mm)
40.0
Compatible Tool
Electric-pneumatic tool grinder
Specification
With Liability insurance coverage
Purpose
Please use for surface polishing, deburring, substrate polishing of welding work, and paint peeling.Also, is ideal for polishing corners and uneven pieces
Screw Diameter (MxP)
16x2.0
Outer Diameter (phi mm)
165
Maximum Rotation Speed (min-1[r. p.m])
7500
Material
Stainless steel wire (SUS304)
Metal Fittings Diameter (mm)
100