Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Welding Rods

Welding Rods RV-03

4.83 (12)
Item.#
07656223
Mfr.#
RV-03
Package Qty.
1Pack(5kg)
Ship pack of
1
57.74 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Caution
Absorbing a high amount of moisture will lead to negative effects such as low workability and blow holes. Please dry out the product at 80 - 100deg C for about 60 minutes
JIS Standard
Z3211E4303
Coating
Lime titanium type
Stick Length (mm)
350
Purpose
Welding of general construction sich as lightweight steel, vehicles, machinery, pipes.
Type
For mild steel
Rod Diameter (phi mm)
2.6
Current (A)
Downwards: 60-100, standing, upwards: 40-90
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Creating steel stove
5
From Japan
On 2017-02-28 19:13:16
It uses for the practice of welding. Is the use of as a teaching tool for gripping the ropes. Technology can not describe a satisfactory impressions until it can learn.
This review is about item#7656223.
When iron and steel processing
5
From Japan
On 2016-11-30 06:06:07
I think the re-arc is very good. Work will proceed smoothly.
This review is about item#07656232.
welding
5
From Japan
On 2016-08-05 16:28:15
Cheap was we welding Sizzla rather than in the place you purchased previously Here is okay, man
This review is about item#07656232.
Repair of the work machine
5
From Japan
On 2015-12-21 10:44:34
Spark is also very use products in software.
This review is about item#07656241.
Welding of soft iron.
4
From Japan
On 2015-11-06 16:55:14
Jump of the arc is good.
This review is about item#07656223.
Repairs to the machine
5
From Japan
On 2015-10-28 19:15:13
Arc is stable
This review is about item#07656232.
Mild steel welding
4
From Japan
On 2014-08-30 14:39:25
Smoke will feel like a little bit more, but there is no particular problem in the welding operation.
This review is about item#34944874.
Thin repair
5
From Japan
On 2014-02-12 21:47:25
Since it is not my work at all specific problem in for cheap, I will buy again.
This review is about item#07656223.
It is using the welding of the mold of the separator
5
From Japan
On 2012-10-08 11:42:36
But had previously Monotaro welding rod use Because I feel the smoke often This time I purchased this welding rod. I use without complaint.
This review is about item#34944883.
Formwork (mainly civil engineering) round of construction separator welding
5
From Japan
On 2012-06-06 06:50:26
A feeling of use is very handy because there is cheap almost unchanged price and Zerodo 44.
This review is about item#07656232.