Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Welding Rods

Welding Rods RV-03

4.79 (14)
Item.#
07656241
Mfr.#
RV-03
Package Qty.
1Pack(5kg)
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Absorbing a high amount of moisture will lead to negative effects such as low workability and blow holes. Please dry out the product at 80 - 100deg C for about 60 minutes
JIS Standard
Z3211E4303
Coating
Lime titanium
Stick Length (mm)
450
Purpose
Welding of general construction sich as lightweight steel, vehicles, machinery, pipes.
Type
For mild steel
Rod Diameter (phi mm)
4
Current (A)
Downwards: 140-190, standing-upwards: 120-170
Customer Reviews
5 star 11
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2018-02-21 17:15:59
I think that it is the same as that of Shinko. I will also buy it next time.
This review is about item#34944883.
Since it is a welding rod, it is used for welding.
4
From Japan
On 2017-06-22 19:58:17
Since it is a maker item, I use it with confidence, but because I get many smoke at the time of welding, it is troublesome to use a mask and discharge with a fan!
This review is about item#7656223.
Steel Furnace Creation
5
From Japan
On 2017-02-28 19:13:16
It is used for practice of welding. It is use as a teaching material to grab a knack. I can not state a satisfactory impression until I can master the technology.
This review is about item#7656223.
During steel processing
5
From Japan
On 2016-11-30 06:06:07
I think that re-arc is very good. The work proceeds smoothly.
This review is about item#07656232.
welding
5
From Japan
On 2016-08-05 16:28:15
I bought a cheap one before, I got worried about welding It is OK, here is okay,
This review is about item#07656232.
Repair of work machine
5
From Japan
On 2015-12-21 10:44:34
Sparks are also soft and very used items.
This review is about item#07656241.
Welding of soft iron.
4
From Japan
On 2015-11-06 16:55:14
Arc's good jump.
This review is about item#07656223.
Machine repair
5
From Japan
On 2015-10-28 19:15:13
Arc is stable
This review is about item#07656232.
Mild steel welding
4
From Japan
On 2014-08-30 14:39:25
I feel that there is a little more smoke, but there is no particular problem in welding work.
This review is about item#34944874.
Thin repair
5
From Japan
On 2014-02-12 21:47:25
Although it is cheap, there is no problem in my work at all, so I will buy it again.
This review is about item#07656223.