Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Welding Wire

Welding Wire KC-50T

Item.#
07656257
Mfr.#
KC-50T
Package Qty.
1Box(10kg)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
Z3312 YGW12
Wire Diameter (phi mm)
0.9
Caution
Wire to achieve stable short circuit migration by raising frequency of short circuit. Welding current that is appropriate to the welding voltage must be adjusted to appropriate value.
Current Range (A)
Downward: 50 - 200, vertical: 50-140 Standing (downwards direction): 50-200, upwards: 50-120
AWS Standards
S-A5.18 ER704 applicable
Type
Mild steel and for 490N/mm2high class high tensile steel
Purpose
Mild steel and 490N/mm2class high tensile strength steel vehicles, appliances, steel bridges, consumer electronics, various kinds of structures and fillet welding