Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Welding Wire

Welding Wire KC-50T

Item.#
07656266
Mfr.#
KC-50T
Package Qty.
1Box(20kg)
Ship pack of
1
153.75 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
JIS Standard
Z3312 YGW12
Wire Diameter (phi mm)
0.9
Type
For mild steel and 490N / mm 2 class high-tensile steel
AWS Standards
A5.18 ER70S - 4 applicable
Current Range (A)
Downward: 50 over 200, TatsuMuko: 50 over 140 TatsuMuko (ShitaSusumu): 50 over 200, up 50 over 120