Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Welding Wire

Welding Wire KC-50T

Item.#
07656275
Mfr.#
KC-50T
Package Qty.
1Box(20kg)
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
Z3312 YGW12
Wire Diameter (phi mm)
1.0
Caution
Wire to achieve stable short circuit migration by raising frequency of short circuit. Welding current that is appropriate to the welding voltage must be adjusted to appropriate value.
Current Range (A)
Downward: 60-220, TatsuMuko: 60-220, upward: 60-120 (ShitaSusumu) 60-140 TatsuMuko
AWS Standards
A5.18 ER70S-4 applicable
Type
Mild steel and 490N / mm 2 -class high-strength steel for
Purpose
Mild steel and 490N/mm2class high tensile strength steel vehicles, appliances, steel bridges, consumer electronics, various kinds of structures and fillet welding