Buy more than* S$200* and get FREE SHIPPING

  • Welding Wire

Welding Wire KC-50T

Item.#
07656284
Mfr.#
KC-50T
Package Qty.
1Box(20kg)
Ship pack of
1
113.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
Z3312 YGW12
Wire Diameter (phi mm)
1.2
Type
For mild steel and 490N / mm 2 class high-tensile steel
AWS Standards
A5.18 ER70S - 4 applicable
Current Range (A)
Downward: 90 over 350, TatsuMuko: 70 over 160 TatsuMuko (ShitaSusumu): 70 over 250, up 70 over 160