Buy more than* S$200* and get FREE SHIPPING

  • Caster with Self Brake, Plate Type, Swivel Caster
  • Caster with Self Brake, Plate Type, Swivel Caster
  • Caster with Self Brake, Plate Type, Swivel Caster

Caster with Self Brake, Plate Type, Swivel Caster 420 E-R50 self

4.33 (3)
Item.#
07656311
Mfr.#
420 E-R50 self
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
6.5
Allowable Load (daN)
30
Attachment Height H (mm)
65
Stopper
No
Mounting Seat A x B (mm)
70x42
Finishing (Metal Compatibletings)
Chromium plating finishing (steel sheet)
Wheel Width (mm)
20
Caution
Try to keep equal weight on all 4 casters. When you install these casters on all four corners of stool, "9daN"x4=about 36daN of weight, operates the four caster mechanism. When using casters on stools and step ladders, insufficient weight will preve
Wheel Diameter D (phi mm)
50
Eccentricity E (mm)
21
Allowable Load (daN[kgf])
30
Turning Radius (mm)
47
Mounting Dimensions XxY (mm)
56x28
Mounting Method
Orinary swiveling
Shape
Caster wheel
Material (Wheel)
One rubber wheel with plastic bush
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To be attached to the stepping wheel at the time of car wash.
4
From Japan
On 2017-08-12 15:22:16
The price was satisfying and the goods were great as expected. The shipping fee of 500 yen for a commodity of 2,000 yen is a bit disappointing.
This review is about item#7656311.
Set up for children's learning chair
4
From Japan
On 2016-07-14 23:18:54
Basically it is satisfactory, but I think that it is the best if you make it a bit smaller and further designs become cute.
This review is about item#07656311.
To fit on furniture
5
From Japan
On 2016-05-30 14:58:59
I was glad that I was able to find what I was looking for. It was good that there were several sizes as improvement points.
This review is about item#07656327.