Caster with Self Brake, Plate Type, Swivel Caster 420 E-RN50 self
(3)
Item.#
07656327
Mfr.#
420 E-RN50 self
Package Qty.
1PC
Ship pack of
1
Item Feature
Mounting Hole Diameter P(mm)
6.5
Allowable Load (daN)
30
Attachment Height H (mm)
65
Stopper
No
Mounting Seat A x B (mm)
70x42
Finishing (Metal Compatibletings)
Chromium plating finishing (steel sheet)
Wheel Width (mm)
20
Caution
Try to keep equal weight on all 4 casters. When you install these casters on all four corners of stool, "9daN"x4=about 36daN of weight, operates the four caster mechanism. When using casters on stools and step ladders, insufficient weight will preve
Wheel Diameter D (phi mm)
50
Eccentricity E (mm)
21
Allowable Load (daN[kgf])
30
Turning Radius (mm)
47
Mounting Dimensions XxY (mm)
56x28
Mounting Method
Orinary swiveling
Shape
Caster wheel
Material (Wheel)
Nylon wheel rubber roll wheel
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
2
3 star
0
2 star
0
1 star
0
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
To be attached to the stepping wheel at the time of car wash.
From Japan
On 2017-08-12 15:22:16
The price was satisfying and the goods were great as expected. The shipping fee of 500 yen for a commodity of 2,000 yen is a bit disappointing.
Set up for children's learning chair
From Japan
On 2016-07-14 23:18:54
Basically it is satisfactory, but I think that it is the best if you make it a bit smaller and further designs become cute.
To fit on furniture
From Japan
On 2016-05-30 14:58:59
I was glad that I was able to find what I was looking for. It was good that there were several sizes as improvement points.
Customers Who Bought This Item Also Bought
Top