Buy more than* S$200* and get FREE SHIPPING

  • Castor With Self-Braking, Plate System/Rigid Caster
  • Castor With Self-Braking, Plate System/Rigid Caster
  • Castor With Self-Braking, Plate System/Rigid Caster

Castor With Self-Braking, Plate System/Rigid Caster 420ER-RN50 self

Item.#
07656345
Mfr.#
420ER-RN50 self
Package Qty.
1PC
Ship pack of
1
7.42 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
6.5
Allowable Load (daN)
30
Attachment Height H (mm)
65
Stopper
None
Mounting Dimensions XxY (mm)
56x28
Wheel Width (mm)
20
Eccentricity E (mm)
-
Wheels
Nylon wheel rubber volume wheel
Mounting Method
Orinary swiveling
Caution
Try to keep equal weight on all 4 casters. When you install these casters on all four corners of stool, "9daN"x4=about 36daN of weight, operates the four caster mechanism. When using casters on stools and step ladders, insufficient weight will preve
Wheel Diameter D (phi mm)
50
Mounting Dimentsion X x Y(X1 x Y2)(mm)
56x28
Allowable Load (daN[kgf])
30
Mounting Seat A x B (mm)
70x42
Hole Diameter (phi mm)
6.5
Wheel Diameter (phi mm)
50
Shape
Fixed wheel
Finishing (Metal Compatibletings)
Chromium plating finishing (steel sheet)
Material (Wheel)
Nylon wheel rubber roll wheel