Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Threaded Swivel Caster
  • Threaded Swivel Caster
  • Threaded Swivel Caster

Threaded Swivel Caster 420EA-RN50Self

5.00 (1)
Item.#
07656363
Mfr.#
420EA-RN50Self
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Try to keep equal weight on all 4 casters. When you install these casters on all four corners of stool, "9daN"x4=about 36daN of weight, operates the four caster mechanism. When using casters on stools and step ladders, insufficient weight will prevent th
Allowable Load (daN)
30
Eccentricity E (mm)
21
Attachment Height H (mm)
68
Stopper
None
Finishing (Metal Compatibletings)
Chrome-plated(steelplate)
Wheel Width (mm)
20
Shape
Swivel
Wheels
Nylonwheelrubberwindingwheel
Wheel Diameter D (phi mm)
50
Screw Dimensions T
M12x1.75
Shaft Length L (mm)
35
Allowable Load (daN[kgf])
30
Turning Radius (mm)
47
Mounting Method
Screwing
Wheel Diameter (phi mm)
50
Spanner
19mm
Material (Wheel)
Nylonwheelrubberwindingwheel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Caster of sewing machine table
5
From Japan
On 2018-04-14 12:59:02
I happened to discover and purchase such a self-locking caster, but if it is heavy it gets locked naturally with its own weight, and when moving it gently lifted the wheel and it was able to move and move. Just a long distance is a bit inconvenient?
This review is about item#7656354.