Buy more than* S$200* and get FREE SHIPPING

  • Threaded Caster, Brake
  • Threaded Caster, Brake
  • Threaded Caster, Brake

Threaded Caster, Brake 420A-10R50Self

Item.#
07656372
Mfr.#
420A-10R50Self
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Caution
Try to keep equal weight on all 4 casters. When you install these casters on all four corners of stool, "9daN"x4=about 36daN of weight, operates the four caster mechanism. When using casters on stools and step ladders, insufficient weight will prevent th
Allowable Load (daN)
30
Attachment Height H (mm)
68
Stopper
None
Mounting Method
Screwing
Wheel Diameter (phi mm)
50
Wheels
Rubber integrated wheelsResin bush
Material (Wheel)
Rubber integrated wheelsResin bush
Wheel Diameter D (phi mm)
50
Eccentricity E (mm)
21
Allowable Load (daN[kgf])
30
Turning Radius (mm)
47
Wheel Width (mm)
20
Spanner Diameter(mm)
21
Finishing (Metal Compatibletings)
Chrome plating finish(steel plate)