Buy more than* S$200* and get FREE SHIPPING

  • Vertical Line for Rope Zipper Slide Zippers

Vertical Line for Rope Zipper Slide Zippers TSR-24

5.00 (1)
Item.#
07656573
Mfr.#
TSR-24
Package Qty.
1PC
Ship pack of
1
299.90 SGD
ADD TO CART
Shipped after 2017-04-07
Now we ship to...
...see all
Item Feature
Hook
Large No.240C
Lanyards (effective length) (m)
20
TRUSCO Part Number
434-2798
Material (lanyards)
3 star punch tetron red rope core input
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Field use
5
From Japan
On 2016-11-15 11:58:07
It was good a trade as expected.
This review is about item#7656591.