Buy more than* S$200* and get FREE SHIPPING

  • Mini Air Duster

Mini Air Duster -

2.50 (2)
Item.#
07658131
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Now we ship to...
...see all
Item Feature
Purpose
Please use as an air blower.
Nozzle Diameter (phi mm)
2
Material (Body)
POM (Black)
Connection Diameter
G1/4
Nozzle Diameter
G1/4
Weight (g)
36
Overall Length (mm)
117
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Squeeze the nozzle and press the button!
1
From Japan
On 2016-04-20 14:15:17
Air gushes out from the base of the button gigantically. Is packing disconnected?
This review is about item#07658131.
Improved to create a special order air duster.
4
From Japan
On 2012-02-28 14:26:35
Because it is made of resin, I would like you to sell metal items on PB.
This review is about item#07658131.