Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Rotating One Touch Air Hose
  • Rotating One Touch Air Hose
  • Rotating One Touch Air Hose

Rotating One Touch Air Hose -

3.12 (8)
Item.#
07658226
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Burst Pressure (kg /cm2)
60
Air Outlet
1/4 coupler
Normal Opreration Pressure
1.5
Hose Length (m)
10
Working Pressure (kg/cm2)
15
Burst Pressure (MPa)
6.0
Inner Diameter x Outside Diameter (phi mm)
8x12
Material
Air hose: polyurethane plastic. Couplers: steel (nickel plated)
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 1
1 star 2
Review Rating: 3.12
8 Customer Reviews
The reviews are automatic translation.
Skip trash with a compressor
5
From Japan
On 2015-10-20 09:22:06
It is very useful.
This review is about item#07658235.
Exchange
3
From Japan
On 2014-08-11 15:43:35
The hose is good, but the coupler leaks the air. Cost is bad
This review is about item#07658235.
Tire change, air adjustment, etc.
5
From Japan
On 2013-04-09 21:24:15
If I exchange it with the hose I used to use, it is totally different and air is a good feeling.
This review is about item#07658235.
Use air tools.
2
From Japan
On 2012-10-21 16:13:04
Coupler is the worst. It will be a little shocking, it will not come off by hand. The winding of the hose is also terrible. If you stretch it, it will wave on the ground and it will not clean up neatly during storage. "Rotation" etc has no meaning.
This review is about item#07658235.
Air gun and tire change
1
From Japan
On 2011-08-06 06:18:36
The air gun which I used before for the first time use can not be removed after work. I pulled both your air gun and hose as they told me that I can not come off even if I pulled it or hit it, so it was told that it will take days to respond because I investigate the cause. I think that it is correct as dealer correspondence but since it is necessary for the user, it is purchased item and we would like to respond flexibly considering purchase date etc. I am sorry to say that it is said that women who are waiting for a call will give up around 2,000 yen in goods. And there was a reply.
This review is about item#07658226.
Impact wrench · spray gun
3
From Japan
On 2010-12-09 15:57:03
Exchange of goods, Thank you for quickly responding. Although I was using the impact for a while, I used it for an air gun etc, but when I used the impact on the desorption of the 4 ton class tire from the other day, the air began to leak from the vicinity of the rotating coupler in the second work. This product seems to be unsuitable for work that is impacted.
This review is about item#07658235.
Impact wrench · spray gun
1
From Japan
On 2010-09-17 19:18:23
For hoses, pressure resistance is also good, it is soft and very use good item. I would like to improve on air chuck. When impact was used twice, the screw part of the female chuck was disengaged, the hose danced, and scratched other cars. Avoid using it with impact after that, use spray gun or air blow. Even when removing the chuck, air does not stop once in several times and it meets a serious eye. "MonotaRO Mr." Please tell me if there is an air chuck optimum for this hose. I was disappointed in this product just because I always use it.
This review is about item#07658235.
Used for press.
5
From Japan
On 2010-06-11 16:22:00
It is convenient on this day dispatch on the same day, quality is saved without any problem.
This review is about item#07658235.