Buy more than* S$200* and get FREE SHIPPING

  • Rotating One Touch Air Hose
  • Rotating One Touch Air Hose
  • Rotating One Touch Air Hose

Rotating One Touch Air Hose -

3.12 (8)
Item.#
07658235
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Burst Pressure (kg /cm2)
60
Air Outlet
1/4 coupler
Normal Opreration Pressure
1.5
Hose Length (m)
20
Working Pressure (kg/cm2)
15
Burst Pressure (MPa)
6.0
Inner Diameter x Outside Diameter (phi mm)
8x12
Material
Air hose: polyurethane plastic. Couplers: steel (nickel plated)
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 1
1 star 2
Review Rating: 3.12
8 Customer Reviews
The reviews are automatic translation.
Skip the garbage compressor
5
From Japan
On 2015-10-20 09:22:06
It is very useful.
This review is about item#07658235.
Exchange
3
From Japan
On 2014-08-11 15:43:35
Hose is good coupler to air leakage. Poor cost
This review is about item#07658235.
Tire replacement and air adjustment, etc.
5
From Japan
On 2013-04-09 21:24:15
I use and replace it with a hose that has been used until now, I feel the air is good and very different.
This review is about item#07658235.
Air tool use.
2
From Japan
On 2012-10-21 16:13:04
Coupler worst. You come off a little shock, It will not come off by hand to reverse. Hose of the curl is also terrible. On the ground if stretch Undulating to, not from curling to clean at the time of storage. It is such as "rotation" does not mean anything.
This review is about item#07658235.
Air gun and tire replacement
1
From Japan
On 2011-08-06 06:18:36
The air gun you are using from the previous for the first time of use is no longer out after work. Pull was said to be so investigate the cause entrusted air gun and hose both were phone in your order to not come off also hit by turning it takes days to correspond to be. Correct will you as a trader correspondence but users We hope you give me a flexible response that takes into account the the goods date of purchase such as purchase order required. If you say it is to say Give Up the goods of about 2000 yen to women of phone calls, I am sorry. And there was a reply.
This review is about item#07658226.
Impact wrench spray gun
3
From Japan
On 2010-12-09 15:57:03
Exchange of goods, Thank you respond quickly. Although we used the air gun or the like to avoid the use of impact for a while, as a result of using the impact on the desorption of the tire of 4㌧ class from the other day, the air from the vicinity of the rotary coupler in the second unit of work began to leak. This product seems to be unsuitable for the work that shock is applied.
This review is about item#07658235.
Impact wrench spray gun
1
From Japan
On 2010-09-17 19:18:23
It may pressure resistance with respect to the hose, very good to use products in software. We would like to improve the air chuck. Twice at the time of impact use, hose out dancing off the portion of the screw of the chuck of a female, you have to scratch the other cars. It later uses a spray gun or air blow to avoid the use of an impact. When removing the chuck also, once a few times and goes to the very eye does not stop air is. Please tell me if there is an optimum air chuck to "MonotaRO like" this hose. Always I was disappointed to only in this commodity has let me use.
This review is about item#07658235.
It used to press.
5
From Japan
On 2010-06-11 16:22:00
There is no on this convenient we ships the same day, quality also was saved without any problems.
This review is about item#07658235.