Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Oxygen Hose

Oxygen Hose 10m

4.50 (4)
Item.#
07658402
Mfr.#
10m
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Approximate Mass (g/m)
170
Display
OXY
Outer Diameter (phi mm)
15.0
Inner Diameter (phi mm)
8.0
Reinforcing Layer
2S
Color
Blue
Working Pressure (MPa)
2.0
Length (m)
10
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For burner
5
From Japan
On 2017-06-24 16:23:59
Goods also arrive quickly, especially without trouble, is easy to use normally.
This review is about item#7658402.
work
5
From Japan
On 2015-09-08 09:41:07
I am very happy because it is not available in neighboring stores.
This review is about item#07658402.
welding
3
From Japan
On 2015-06-18 16:23:27
It can be used normally.
This review is about item#07658402.
Oxygen cylinder piping
5
From Japan
On 2013-01-24 18:08:11
For short-term use, I have purchased but it seems to be a problem content also for long-term use. We will continue to use it with confidence in the future.
This review is about item#07658402.