Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Acetylene Hose

Acetylene Hose 10m

Item.#
07658436
Mfr.#
10m
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Approximate Mass (g/m)
170
Display
ACE
Working Pressure (MPa)
0.15
Color
Red
Reinforcing Layer
2S
Outer Diameter (phi mm)
15.9
Inner Diameter (phi mm)
9.5
Length (m)
10