Buy more than* S$200* and get FREE SHIPPING

  • Acetylene Hose

Acetylene Hose 30m

Item.#
07658454
Mfr.#
30m
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Approximate Mass (g/m)
170
Display
ACE
Working Pressure (MPa)
0.15
Color
Red
Reinforcing Layer
2S
Outer Diameter (phi mm)
15.9
Inner Diameter (phi mm)
9.5
Length (m)
30