Buy more than* S$200* and get FREE SHIPPING

  • LPG Hose

LPG Hose 20m

3.25 (4)
Item.#
07658472
Mfr.#
20m
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Approximate Mass (g/m)
190
Display
LMN
Working Pressure (MPa)
2.0
Color
Orange
Reinforcing Layer
2S
Outer Diameter (phi mm)
16.5
Inner Diameter (phi mm)
9.5
Length (m)
20
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Used in machinery
1
From Japan
On 2017-07-04 15:11:42
Unlike what I thought (made by Dunlop) it is hard. It was too hard to use because it was used frequently and pulled out.
This review is about item#7658463.
For burner
5
From Japan
On 2017-06-24 16:22:52
The package has arrived quickly, and it is easy to use normally for goods without any problems.
This review is about item#7658463.
welding
3
From Japan
On 2015-06-18 16:23:56
It can be used normally.
This review is about item#07658463.
Used as propane gas extension hose
4
From Japan
On 2012-03-25 00:04:15
I was looking for an extension hose of about 5 m, but I tried purchasing it because there was 10 m. It took a couple of minutes for the gas to become usable though the length was sufficient.
This review is about item#07658463.