Buy more than* S$200* and get FREE SHIPPING

  • Zett Saw

Zett Saw 15003

4.73 (11)
Item.#
07658506
Mfr.#
15003
Package Qty.
1PC
Ship pack of
1
21.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Length (mm)
265, 265
Handle Color
Fujimaki, Fujimaki
Pitch (mm)
1.75, 1.75
Specification
Body (9 sun), Body (9 sun), Body (9th)
Cutting Width (mm)
0.92, 0.92
Plate Thickness (mm)
0.6, 0.6
Name of Article
265, 265
Application
Crosscut of wood, Crosscut of wood, Wood crosscut
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
For everyday use
3
From Japan
On 2016-06-29 20:46:02
The quality is not at all a problem. However is high selling price. It was confirmed in a few reviews the neighborhood hardware store, but we sell about 500 yen cheaper.
This review is about item#07658506.
Wooden box making in the DIY
4
From Japan
On 2016-05-27 10:30:48
It is now up to use in what was likely to be worth more than the price if long-lasting good feeling seized from (handle made of rubber).
This review is about item#07658506.
OK from woodworking work until pruning of garden
5
From Japan
On 2016-05-17 15:05:38
In the do-it-yourself is a necessity. It sharpness may be, it is satisfied. First cheap is good. If about ask the dressing, you can buy a replacement blade.
This review is about item#07658506.
Sunday Carpenter
5
From Japan
On 2015-11-03 20:00:08
Well off. When you use the guide, it is rather less thickness is a perfect resistance.
This review is about item#07658506.
Home of mowing
5
From Japan
On 2015-04-16 13:26:48
Since the saws is convenient blade can exchange purchase to spare. For the time being because it is direct to the home improvement when these things is you want, the price is likely to be secondary, but want to make a purchase to spare here is safe.
This review is about item#07658506.
Sunday Carpenter
5
From Japan
On 2014-07-13 17:21:10
Although I bought for the first time this single-edged, is still much easier to use than the double-edged in smoothness, reflection and I wonder what was until now. On entering of force it is different, you cut straight.
This review is about item#07658506.
Accessories such as shelf-making
5
From Japan
On 2014-05-17 18:29:10
It cuts well enough to surprise. Beginners, thickness 15mm, a plate of length 30cm, It without any sweat, was able to cut with 1-2 minutes. In order to make a small shelf, but was carried out five times the above-mentioned work, It was quite easy physically. Until now of folding that are sold in home improvement I used an inexpensive saw, but it and is a world of difference. It is very satisfactory. It is nice to be able to buy a blade when it is no longer cut.
This review is about item#07658506.
Precise cut of wood
5
From Japan
On 2014-02-05 15:51:25
More precisely can cut likely, pitch 1.2mm, but got lost or try to buy either the [15018] having a thickness of 0.4mm, I bought a big thing also the item of 8 cun eyes ease likely cut to some extent. Cut is clean, we are happy to straight cut without bending.
This review is about item#36720747.
Shelf support for wood processing (particle board)
5
From Japan
On 2013-11-18 21:57:38
It has expired easily without problems in sharpness. Because it seems to be able to easily exchange blade instead it will use much as long as the handle is not broken. I think in this sharpness that it buy if this price
This review is about item#07658506.
Repair of pallets
5
From Japan
On 2013-02-18 14:07:12
I think that it is sufficient sharpness to use cut comfortably.
This review is about item#07658506.