Buy more than* S$200* and get FREE SHIPPING

  • Zett Saw Replaceable Blade

Zett Saw Replaceable Blade -

4.64 (22)
Item.#
07658524
Mfr.#
-
Package Qty.
1Pack((3Sheet)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Description
3-Disc economy
Cutting Width (mm)
0.92, 0.92
Pitch (mm)
1.75, 1.75
Application
9 sun replacement blade 3 pieces, 9 sun replacement blade 3 pieces, 9 sun me replacement blade.
Compatible Models
265, 265
Blade Length (mm)
265, 265
Plate Thickness (mm)
0.6, 0.6
Specification
9 sun replacement blade, 9 sun replacement blade, Replacement blades for "ZETT Saw size 9"
Name of Article
265 blade (3 Disc), 265 blade (3-Disc)
Customer Reviews
5 star 18
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.64
22 Customer Reviews
The reviews are automatic translation.
Cutting of wood, plastic
5
From Japan
On 2018-01-13 10:20:40
It was painful to cut thin wood and plastic. A lot of cutting dust comes out even if pulling with light force.
This review is about item#35124652.
House repair
3
From Japan
On 2017-11-04 12:14:51
Since there is no problem in work reliability, Zettow is always used.
This review is about item#10232783.
Used for planting trees
2
From Japan
On 2017-08-21 11:53:46
The part of the hand and the vicinity of the replacement blade are easy to break. I want you to improve so that it is more difficult to break.
This review is about item#10232783.
DIY = D.I.Y.
5
From Japan
On 2017-08-19 20:42:07
Since the serrated teeth in use were a bit sore, if I go looking for a home center, I bought it at your store because it was close to 1,000 yen. Sharpness is as good as before.
This review is about item#35124652.
Cut of veneer plywood
5
From Japan
On 2017-08-10 13:47:33
Good break and durability. As replacement blades are possible, they are economically saved.
This review is about item#35124652.
Farm work in general
5
From Japan
On 2017-08-02 17:13:42
Because it is cheap and sharp, I purchase regularly. I am very satisfied.
This review is about item#35124652.
Wood work
5
From Japan
On 2017-04-18 13:34:12
I have been using this only since I knew the eighth character. The state of the cutting surface, durability etc. It is worth more than the price.
This review is about item#10232747.
Subdivision of branches
5
From Japan
On 2016-12-24 20:53:43
Easy to install, it was securely attached. It is good to put on the packaging firmly,
This review is about item#35508654.
Woodworking in general
5
From Japan
On 2016-09-01 17:39:24
I think that it is a classic product that can be used for anything.
This review is about item#7658524.
household use
5
From Japan
On 2016-07-11 19:35:46
I am well off for price. Also cut is also beautiful.
This review is about item#10232835.