Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Zett Saw III 265

Zett Saw III 265 15075

3.43 (7)
Item.#
07658533
Mfr.#
15075
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
length, width, and slanting influence of wood, Vertical, horizontal and diagonal pulling of wood, length, width, and slanting influence of wood, length, width, and slanting influence of wood, Vertical, horizontal and diagonal pulling of wood, length, width, and slanting influence of wood, length, width, and slanting influence of wood, Vertical, horizontal and diagonal pulling of wood, length, width, and slanting influence of wood, length, width, and slanting influence of wood, Vertical, horizontal and diagonal pulling of wood, length, width, and slanting influence of wood
Cutting Width (mm)
0.92, 0.92
Blade Length (mm)
265, 265
Tip Impact
(Radio frequency) hardening, (High frequency) tempering
Plate Thickness (mm)
0.6, 0.6
Pitch (mm)
1.75, 1.75
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
Wood cutting
1
From Japan
On 2018-03-24 21:01:06
Although it is a shipping item on the day, it will not be shipped after 3 days. The person who hurries up is careful.
This review is about item#7658533.
House repair
5
From Japan
On 2017-11-04 12:08:04
There is no problem with work reliability. It is easy to use so I always use it.
This review is about item#7658533.
Fence repair
1
From Japan
On 2017-03-28 12:57:03
Despite shipping items on the day, it was 17:00 on March 27 that I was delivered, so I was not able to do the work I had planned.
This review is about item#7658533.
When cutting out the necessary controls etc. for work
5
From Japan
On 2017-01-08 16:50:27
Until now, I had purchased materials at the home center and had them cut, but I felt a great inconvenience because I needed to go out within business hours each time. Currently, I am satisfied with being able to cut by myself when I need it without worrying about time, being able to cut beautifully with the best sharpness than anything else. I think that I want to buy a spare because the price is also cheap.
This review is about item#7658533.
During carpentry work at home
5
From Japan
On 2016-10-10 10:46:14
It is crisp, well-worked and pleasant
This review is about item#7658533.
Work class
5
From Japan
On 2016-08-17 21:04:20
I am using it very conveniently. You ought not to choose timber.
This review is about item#7658533.
Wood cutting operation
2
From Japan
On 2014-10-12 15:52:17
Sharpness and general versatility are good, I like the sharpness is always good with the exchange of teeth. The disappointing thing is that the slippers (?) Wrapped around the bars are sticking out and it hurts to hit the hands. (It just hits the place at the place) If we say that we have no problem with slip-off gloves, there is no problem, but ...
This review is about item#07658533.