Buy more than* S$200* and get FREE SHIPPING

  • Get Saw III Replacement Blade

Get Saw III Replacement Blade 15084

4.20 (5)
Item.#
07658551
Mfr.#
15084
Package Qty.
1Set(3SheetSet)
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
Precision length, width, and slanting influence of wood, Accurate vertical, horizontal and diagonal pulling of wood, Precision length, width, and slanting influence of wood, Precision length, width, and slanting influence of wood, Accurate vertical, horizontal and diagonal pulling of wood, Precision length, width, and slanting influence of wood, Precision length, width, and slanting influence of wood, Accurate vertical, horizontal and diagonal pulling of wood, Precision length, width, and slanting influence of wood, Precision length, width, and slanting influence of wood, Accurate vertical, horizontal and diagonal pulling of wood, Precision length, width, and slanting influence of wood
Cutting Width (mm)
0.92, 0.92
Blade Length (mm)
265, 265
Name of Article
III265 blade (3 Disc), III 265 replacement blade (includes three plates)
Tip Impact
(Radio frequency) hardening, (High frequency) tempering
Plate Thickness (mm)
0.6, 0.6
Pitch (mm)
1.75, 1.75
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
House maintenance
5
From Japan
On 2017-11-04 12:17:10
There is no problem with work reliability. I always use this manufacturer.
This review is about item#7658551.
Housing panel production
5
From Japan
On 2017-07-14 15:20:35
The worker's reputation seems to be very good. We will continue to purchase
This review is about item#7658551.
Carpentry work
3
From Japan
On 2017-01-13 16:31:56
I think that renovation work is a fusion work of old things and new things. It depends on how to fuse in a balanced manner. On top of that, the saw is one of the tools that will play a major role. Always good sharpness will make new and old materials familiar. I think that the replacement blade type is very convenient to keep good sharpness at that point.
This review is about item#7658551.
Wood cutting DIY
3
From Japan
On 2015-05-05 17:03:52
The recent Zet saw Ⅲ 265 feels like sharpness will deteriorate soon. Before long I was out of time. I think it depends on the material,
This review is about item#07658542.
Cutting timber
5
From Japan
On 2010-02-26 22:08:05
Cheap !! If Zettow is such a price it is buying instantly.
This review is about item#10232984.