Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Carpenter Saw A Type

Carpenter Saw A Type

Item.#
07658567
Package Qty.
1PCC
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Plate Thickness (mm)
0.3
Pitch (mm)
1.5
Blade Length (mm)
240
Application
General wood / plywood / PVC / Decora, General wood / plywood / PVC / Decora