Buy more than* S$200* and get FREE SHIPPING

  • Razorsaw Replacement Blade

Razorsaw Replacement Blade Replacement blade S-300

4.50 (4)
Item.#
07658576
Mfr.#
Replacement blade S-300
Package Qty.
1Sheet
Ship pack of
1
18.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plate Thickness (mm)
0.3, 0.3
Blade Length (mm)
240, 240
Tip Impact
(Radio frequency) hardening, (High frequency) tempering
Pitch (mm)
1.5, 1.5
Purpose
Common wood and a coated plywood board, Common wood, decorative laminate, Common wood and a coated plywood board, Common wood and a coated plywood board, Common wood, decorative laminate, Common wood and a coated plywood board
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Jig prepared to use the control panel 12t
5
From Japan
On 2016-08-28 20:39:20
Crosscut, vertical pulling regardless preeminent cut way
Garden tree pruning and for the subdivision
3
From Japan
On 2015-04-08 15:28:32
Because photo is unclear, purchase product was felt so that the shape is slightly different. Kosi in more than I thought it was difficult to use in the squishy without. I thought so that there is a dedicated handle. But, crisp was not a problem.
This review is about item#07658576.
Cutting operation
5
From Japan
On 2014-05-21 08:21:19
Cut well
This review is about item#07658576.
When you cut the wood
5
From Japan
On 2014-03-12 13:52:34
Since it has been used for about another 10 years, we are accustomed.
This review is about item#07658576.