Buy more than* S$200* and get FREE SHIPPING

  • Super Hard Saw

Super Hard Saw

Item.#
07658585
Package Qty.
1PCC
Ship pack of
1
35.56 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Tip Impact
(Radio frequency) hardening
Blade Length (mm)
240
Application
Laminated lumber, hard material wood, Laminated lumber, hard material wood
Plate Thickness (mm)
0.6
Pitch (mm)
1.5