Buy more than* S$200* and get FREE SHIPPING

  • Spare Saw Blade

Spare Saw Blade

5.00 (2)
Item.#
07658594
Package Qty.
1Sheet
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Laminated lumber, hard material wood, Laminated lumber, hard material wood, Laminated lumber, hard material wood, Laminated lumber, hard material wood
Plate Thickness (mm)
0.6
Pitch (mm)
1.5 (20-th dimension)
Tip Impact
(Radio frequency) hardening
Blade Length (mm)
240
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Woodworking
5
From Japan
On 2015-06-11 17:23:46
It is additional purchase. I like the grip because it gets familiar with hands and it can cut as you want. The firmness and suppleness of the blade are exactly good.
This review is about item#07658594.
Used on a do-it-yourself carpenter.
5
From Japan
On 2015-03-04 14:03:23
It is the best sharpness.
This review is about item#07658594.