Buy more than* S$200* and get FREE SHIPPING

  • Mini Tacker Tg-H

Mini Tacker Tg-H TG91171

by MAX
4.60 (5)
Item.#
07658603
Mfr.#
TG91171
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
You may not be able to hit into hard wood, You may not be able to hit into hard wood
2015 Trusco Published Pages
3 1628
External Form Dimensions (Height x Width x Length)(mm)
131x25x151, 131x25x151
Staple Leg Length (mm)
6,8, 6, 8
Staples Type
1208F/T3-6M, 1208F/T3-6M
Color
blue, Blue
Caution
There may be cases where it cannot be driven into hard wood.
Application
Convenient to maneuver.
Purpose
Convenient for various work, Convenient for various work
2014 TRUSCO Published Page
2-2326
Needle Loading Method
Magazine slide method, Magazine sliding method
Nail Loading Number (pieces)
100, 100
Weight (g)
210, 210
TRUSCO Part Number
004-9271, 004-9271
Accessories
Needle (1208F) with this x400, With needle(1208-F)x400
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Fixing curtain
5
From Japan
On 2017-11-22 15:36:08
It is a product that can be used easily and easily. It is very convenient for usability.
This review is about item#7658603.
Izakaya seat replacement
5
From Japan
On 2016-12-12 17:10:05
Old heavy tucker bounced and floated, but it is lightly easy to eat and does not float well at all, it is very easy to use.
This review is about item#7658603.
Used to attach the shade
5
From Japan
On 2015-08-06 15:11:06
With too much heat, I attempted to attach a shade to the window and bought a mini tacca. It was very fun to use. I am thinking about what I can use afterwards.
This review is about item#07658603.
Seat replacement of moped
3
From Japan
On 2014-12-11 17:51:50
It is easy to grasp and it is good without a cheap feeling for the price. It may not be suitable for moped seat tensioning, if you hit with a dryer while driving it, the table entered the base.
This review is about item#07658603.
It is faster and easier to use a water-based paste to attach a leaflet
5
From Japan
On 2013-10-13 13:35:14
It is small and easy to use, I think it is good. I am satisfied so far.
This review is about item#07658603.