Buy more than* S$200* and get FREE SHIPPING

  • Mini tacker TG-M

Mini tacker TG-M TG91117

by MAX
5.00 (1)
Item.#
07658612
Mfr.#
TG91117
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
External Form Dimensions (Height x Width x Length)(mm)
123x12x155, 123x12x155
Staple Leg Length (mm)
8, 8
Nail Loading Number (pieces)
120, 120
Weight (g)
330, 330
Accessories
Needle 120 with this, With 120 needles
Needle Loading Method
Magazine slide method, Magazine sliding method
Staple Width (mm)
8, 8
Staples Type
808FC, 808FC
Color
green, Green
Application
Convenient for various work, Convenient for various work, Convenient to maneuver.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Numbering of trees harvesting work
5
From Japan
On 2017-04-27 19:19:33
It is small, light and user-friendly. To be in your pocket is great.
This review is about item#7658612.