Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 1208F Staples
  • 1208F Staples
  • 1208F Staples

1208F Staples MS92639

by MAX
4.43 (7)
Item.#
07658637
Mfr.#
MS92639
Package Qty.
1Box(2000PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Staple Leg Length (mm)
8
Compatible
Hobby stapler TG-H, gun tacker TG-A(N)
Staple Width (mm)
12
Application
Replacement staples for hobby staplers.
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Outdoor notices
4
From Japan
On 2018-05-28 15:04:31
I use it when displaying bulletin boards outdoors. Put a poster on the wooden board and drive it with Tucker. I think that it is cheaper than neighboring HC and it is good.
This review is about item#7658637.
It is used to fix corrugated cardboard on board.
5
From Japan
On 2016-07-05 10:07:39
I am using it repeatedly, but I think it is very good.
This review is about item#07658637.
To the seat of bike
3
From Japan
On 2016-06-17 11:15:40
100 It is sturdy more than average and the needle's hips are strong at the time of seat tension, so establishment of failure is few.
This review is about item#07658637.
Organizing a large number of documents and temporarily stopping repair materials
5
From Japan
On 2015-11-02 15:52:59
I have been going to procure to a home center so far, but it was easy to order on this site and it became easy. The product itself can be used without any problems.
This review is about item#07658637.
Joining of wood
5
From Japan
On 2015-10-23 21:36:34
I'm glad I could buy it cheaply. Because it is a consumable item, I bought it all together when cheap.
This review is about item#07658637.
Used for clamping ventilation members of detached houses new construction work
4
From Japan
On 2015-06-10 17:09:16
It was light, had momentum, usability was good. It is suitable for careful work inside the room. Hammer tucker may be better for work with outdoor power.
This review is about item#07658637.
Rechanging the exterior cover of the chair
5
From Japan
On 2014-06-16 20:23:03
Recently, I tried several lodgers at the nearest home center, but as I was looking for because I can not use it because the size of the staple is subtly different from the owning tucker, the shop clerk needs a new tucker and a staple that is compatible with it I was advised to buy it as a set, but refused it, the item just arrived when the inventory of staples got into a state where it could not be secured. The size was also very good at saving.
This review is about item#07658637.