Buy more than* S$200* and get FREE SHIPPING

  • Staple 808FC
  • Staple 808FC
  • Staple 808FC

Staple 808FC MS92638

by MAX
4.00 (2)
Item.#
07658646
Mfr.#
MS92638
Package Qty.
1Box(1850PC)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Staple Leg Length (mm)
8
Compatible
Mini tacker TG-M
Staple Width (mm)
8
Application
Substitute needle for mini tacker.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For home use
3
From Japan
On 2017-01-31 21:11:21
I bought a lot of commercial goods at once I think that it is good as there is no time to go to buy
This review is about item#7658646.
Installation of a waterproof sheet on the wall etc.
5
From Japan
On 2017-01-18 08:54:03
Even if it is due to Tucker of the old model, even if we go around the home center in the neighborhood, there was no stock of staples and I was in trouble. It was saved.
This review is about item#07658646.