Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 12F Staple
  • 12F Staple
  • 12F Staple

12F Staple T3-10MB

by MAX
4.61 (23)
Item.#
07658655
Mfr.#
T3-10MB
Package Qty.
1Box(1000PC)
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire rod (Width x Thickness)(mm)
0.7x0.5
Staple Width (mm)
12
Material
Mild steel wire rod
Compatible Models
TG-A(N) series, TH-V, TG-Z2 set, TG-Z2
Compatible
Gun tacker TG-A(N)
Needle Length (mm)
10
TRUSCO Part Number
006-5463
Customer Reviews
5 star 18
4 star 1
3 star 4
2 star 0
1 star 0
Review Rating: 4.61
23 Customer Reviews
The reviews are automatic translation.
Fastening of thin plate
5
From Japan
On 2018-04-24 20:25:45
Used for fixing wood when adhering. Fixed by tucker to the invisible part (hiding part). It can be purchased even at the 100 yen shop, but it is slightly higher. Depending on the thing, I am using the max used since it loses the hardness of the wood and it bends.
This review is about item#7658655.
Tucker work
3
From Japan
On 2018-04-07 16:49:57
It is not possible without impossible The system of monotaro is very difficult to understand the model number of the staple that fits tucker And, I think that I can not understand it better Please be firm there Please make sure you can quickly find what you are looking for, even if you search from staples or from tucker
This review is about item#10095723.
Canoe's mold production used for outer panel temporary fixation
5
From Japan
On 2018-03-26 18:00:26
It is good to have stainless steel staple, but now it is pulled out after fixing
This review is about item#11107512.
Installation of waterproof paper
3
From Japan
On 2017-07-22 22:27:44
When 12F staple (T3 - 10MB) was attached to the monoterror hammer tucker, it worked well.
This review is about item#7658655.
Tucker
5
From Japan
On 2016-07-08 20:59:30
We are handy at an affordable price.
This review is about item#07658655.
Hit the window frame wood
4
From Japan
On 2016-07-02 01:27:55
It was bent when it was a hard place. Wonder if the other one was better
This review is about item#07658655.
I am using it for maintenance of a motorcycle.
5
From Japan
On 2016-06-23 15:47:53
I am using it to repair and replace the seat of the motorcycle, but it is very handy.
This review is about item#11107512.
Plywood board mounting etc.
5
From Japan
On 2016-05-20 16:55:37
I find it useful at an affordable price.
This review is about item#07658655.
repair
3
From Japan
On 2016-02-13 13:54:06
The price is reasonable and satisfying.
This review is about item#11107512.
Used for film sheet
5
From Japan
On 2015-11-02 17:40:33
Easy to use, convenient.
This review is about item#11107512.