Buy more than* S$200* and get FREE SHIPPING

  • Interior Crowbar Flat

Interior Crowbar Flat 200 common type

4.50 (2)
Item.#
07658691
Mfr.#
200 common type
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
411-5180
Inside / Outside Box Chamber (mm)
6/72
Weight (g)
180
Application
Necessaries of interior finishing.
Tail Width (mm)
45
Overall Length (mm)
200
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Removal of wooden parts, adjustment work at the time of attaching doors etc. Various work
4
From Japan
On 2014-09-03 13:16:10
Although it is a useful tool to use for many years, it is often lost.
This review is about item#07658716.
Used for interior finish
5
From Japan
On 2013-04-18 09:29:52
The size was also exactly good, and the price was also cheap so I bought it.
This review is about item#07658691.