Buy more than* S$200* and get FREE SHIPPING

  • Multi-Dry Filter
  • Multi-Dry Filter
  • Multi-Dry Filter

Multi-Dry Filter T-105A-1000

Item.#
07658822
Mfr.#
T-105A-1000
Package Qty.
1PC
Ship pack of
1
789.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 1499
Maximum Flow Rate (L/min) (ANR)
750 (at the time of 0.7Mpa)
Oil Removal (PPMw/w)
0.01
Connection Caliber (Rc)
3/8
Weight (kg)
1.9
TRUSCO Part Number
253-2930
2014 TRUSCO Published Page
1-1379
Solid Particles Removal (micrometer)
0.01
Maximum Working Pressure (MPa)
0.97
Operating Temperature Range (deg C)
5-60
Dimension (mm)
110x130x310
Specification
For maintenance anti-bacterial effect and clean air, exchange of element is required once per 4~6 months.